IBM 4GB DDR2 SDRAM Memory Module - 4GB (2 x 2GB) - 667MHz DDR2-667/PC2-5300 - ECC - DDR2 SDRAM - 240-pin DIMM (Discontinued)
- Mfr # 41Y2771
- Zoro # G2519576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41Y2771
Zoro #
G2519576
UPC #
883436000734
Country of Origin
China
Dimensions
Memory Size
4 GB
Details
Number of Pins
240-pin
Product Type
RAM Module
Package Type
Retail
Compatibility
x3850 M2, x3950 M2, x3755
Error Checking
ECC
Memory Speed
667 MHz
Number of Modules
2 x 2GB
Memory Standard
DDR2-667/PC2-5300
Memory Technology
DDR2 SDRAM
Device Supported
Desktop PC
Signal Processing
Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.