Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm IBM 4GB DDR SDRAM Memory Module - 4GB (2 x 2GB) - 400MHz DDR400/PC3200 - ECC - DDR SDRAM - 184-pin 73P5122

IBM 4GB DDR SDRAM Memory Module - 4GB (2 x 2GB) - 400MHz DDR400/PC3200 - ECC - DDR SDRAM - 184-pin (Discontinued)

  • Mfr # 73P5122
  • Zoro # G2522227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73P5122
Zoro #
G2522227
UPC #
435750945
Country of Origin
China

Dimensions

Memory Size
4 GB

Details

Product Type
RAM Module
Number of Pins
184-pin
Compatibility
IBM eServer Bladecenter LS20 8850
Memory Technology
DDR SDRAM
Memory Speed
400 MHz
Signal Processing
Registered
Device Supported
Server
CAS Latency
CL3
Number of Modules
2 x 2GB
Memory Standard
DDR400/PC3200
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.