IBM 4GB DDR2 SDRAM Memory Module - 4GB (2 x 2GB) - 400MHz DDR2-400/PC2-3200 - ECC - DDR2 SDRAM - 240-pin (Discontinued)
- Mfr # 39M5812
- Zoro # G2520757
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39M5812
Zoro #
G2520757
UPC #
435864031
Country of Origin
China
Dimensions
Memory Size
4 GB
Details
Number of Pins
240-pin
Product Type
RAM Module
Compatibility
IBM BladeCenter JS21
Signal Processing
Registered
Memory Standard
DDR2-400/PC2-3200
Device Supported
Server
Number of Modules
2 x 2GB
Error Checking
ECC
Memory Speed
400 MHz
Memory Technology
DDR2 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.