Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 512Mb (2X256Mb) Kit Pc2-3200 73P3523

512Mb (2X256Mb) Kit Pc2-3200 (Discontinued)

  • Mfr # 73P3523
  • Zoro # G2524902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73P3523
Zoro #
G2524902
UPC #
435306203
Country of Origin
China

Dimensions

Memory Size
512 MB

Details

Product Type
RAM Module
Number of Pins
240-pin
Number of Modules
2 x 256MB
Memory Speed
400 MHz
Error Checking
ECC
Memory Technology
DDR2 SDRAM
Memory Standard
DDR400/PC3200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.