Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm IBM 512MB DDR SDRAM Memory Module - 512 MB (2 x 256MB) - PC2100 DDR SDRAM - CL2.5 - ECC - DIMM 73P2868

IBM 512MB DDR SDRAM Memory Module - 512 MB (2 x 256MB) - PC2100 DDR SDRAM - CL2.5 - ECC - DIMM (Discontinued)

  • Mfr # 73P2868
  • Zoro # G2522102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73P2868
Zoro #
G2522102
UPC #
435160072
Country of Origin
China

Dimensions

Memory Size
512 MB

Details

Product Type
RAM Module
Number of Pins
184-pin
Compatibility
IBM Server - eServer xSeries x225-8647, IBM Server - eServer xSeries x225-8649, IBM Server - eServer xSeries x235-8671, IBM Server - eServer xSeries x335-8676, IBM Server - eServer xSeries x335-8830, IBM Server - eServer xSeries x345-8670
Number of Modules
2 x 256MB
Error Checking
ECC
Memory Standard
PC2100
Memory Technology
DDR SDRAM
CAS Latency
CL2.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.