IBM 33L3324 512MB SDRAM Memory Module - 512 MB - PC133 SDRAM - 133 MHz - ECC - Registered - 168-pin - DIMM (Discontinued)
- Mfr # 33L3324
- Zoro # G2531178
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L3324
Zoro #
G2531178
UPC #
87944628835
Country of Origin
China
Dimensions
Memory Size
512 MB
Details
Number of Pins
168-pin
Product Type
RAM Module
Memory Technology
SDRAM
Memory Standard
PC133
Memory Speed
133 MHz
Signal Processing
Registered
Error Checking
ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.