Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L3283
Zoro #
G2530889
UPC #
87944574040
Country of Origin
China
Dimensions
Memory Size
512 MB
Details
Product Type
RAM Module
Number of Pins
184-pin
Memory Standard
DDR200/PC1600
Memory Technology
DDR SDRAM
Error Checking
ECC Chipkill
Signal Processing
Registered
Memory Speed
200 MHz
Number of Modules
1 x 512MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.