Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 512Mb Module Pc2100, 10K0032 10K0032

512Mb Module Pc2100, 10K0032 (Discontinued)

  • Mfr # 10K0032
  • Zoro # G2530198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K0032
Zoro #
G2530198
UPC #
87944682943
Country of Origin
China

Dimensions

Memory Size
512 MB

Details

Product Type
RAM Module
Number of Pins
200-pin
Compatibility
Error Checking
Non-ECC
CAS Latency
CL2.5
Memory Technology
DDR SDRAM
Memory Voltage
2.50 V
Memory Speed
266 MHz
Device Supported
Notebook
Memory Standard
DDR266/PC2100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.