Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L3306
Zoro #
G2531598
UPC #
87944725329
Country of Origin
China
Dimensions
Memory Size
512 MB
Details
Product Type
RAM Module
Number of Pins
184-pin
Memory Voltage
2.50 V
Memory Technology
DDR SDRAM
CAS Latency
CL2.5
Signal Processing
Unbuffered
Memory Speed
266 MHz
Error Checking
Non-ECC
Memory Standard
DDR266/PC2100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.