Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 512Mb Module Pc2700, 06P4054 06P4054

512Mb Module Pc2700, 06P4054 (Discontinued)

  • Mfr # 06P4054
  • Zoro # G2526716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06P4054
Zoro #
G2526716
UPC #
87944013365
Country of Origin
China

Dimensions

Memory Size
512 MB

Details

Product Type
RAM Module
Number of Pins
184-pin
Compatibility
IBM Workstation(s) - IntelliStation workstations
Error Checking
ECC
Signal Processing
Unbuffered
CAS Latency
CL2.5
Memory Technology
DDR SDRAM
Device Supported
Workstation
Memory Speed
333 MHz
Memory Standard
DDR333/PC2700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.