IBM 512MB DDR SDRAM Memory Module - 512MB - 333MHz DDR333/PC2700 - Non-ECC - DDR SDRAM - 200-pin SoDIMM (Discontinued)
- Mfr # 31P9832
- Zoro # G2526460
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31P9832
Zoro #
G2526460
UPC #
87944013402
Country of Origin
China
Dimensions
Memory Size
512 MB
Details
Number of Pins
200-pin
Product Type
RAM Module
Compatibility
IBM ThinkPad Laptop: A31, A31p
Device Supported
Notebook
Memory Technology
DDR SDRAM
Signal Processing
Unbuffered
Memory Standard
DDR333/PC2700
Memory Speed
333 MHz
Error Checking
Non-ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.