
IBM 512 MB DDR SDRAM Memory Module - 512MB (1 x 512MB) - 333MHz DDR333/PC2700 - ECC - DDR SDRAM - 184-pin (Discontinued)
- Mfr # 73P2266
- Zoro # G2529279
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73P2266
Zoro #
G2529279
UPC #
87944992585
Country of Origin
China
Dimensions
Memory Size
512 MB
Details
Product Type
RAM Module
Number of Pins
184-pin
Plating
Gold Plated
Signal Processing
Registered
Memory Technology
DDR SDRAM
Error Checking
ECC
CAS Latency
CL2.5
Memory Speed
333 MHz
Number of Modules
1 x 512MB
Memory Standard
DDR333/PC2700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.