Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 512Mb Pc2-3200 Ecc Ddr Sdram 73P4206

512Mb Pc2-3200 Ecc Ddr Sdram (Discontinued)

  • Mfr # 73P4206
  • Zoro # G2524552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73P4206
Zoro #
G2524552
UPC #
435707901
Country of Origin
China

Dimensions

Memory Size
512 MB

Details

Number of Pins
240-pin
Product Type
RAM Module
Compatibility
IBM - Server - xSeries x226-8648, IBM - Server - xSeries x226-8488, IBM - Workstation - IntelliStation Z20
Plating
Gold Plated
Device Supported
Workstation
Memory Standard
DDR2-400/PC2-3200
Memory Speed
400 MHz
Memory Technology
DDR2 SDRAM
Error Checking
ECC
Signal Processing
Registered
CAS Latency
CL3
Number of Modules
1 x 512MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.