Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 512Mb Pc2-4200 Cl4 Np Ddr2 Udimm Tc 73P4971

512Mb Pc2-4200 Cl4 Np Ddr2 Udimm Tc (Discontinued)

  • Mfr # 73P4971
  • Zoro # G2525499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73P4971
Zoro #
G2525499
UPC #
435706171
Country of Origin
China

Dimensions

Memory Size
512 MB
Length
5.3"
Thickness
118.1 mil
Width
1.2"

Details

Product Type
RAM Module
Number of Pins
240-pin
Compatibility
IBM - ThinkCentre A51, IBM - ThinkCentre A51p 8420, IBM - ThinkCentre A51p 8422, IBM - ThinkCentre A51p 8423, IBM - ThinkCentre A51p 8427, IBM - ThinkCentre M51e 9213
Signal Processing
Unbuffered
Memory Speed
533 MHz
Memory Standard
DDR2-533/PC2-4200
Plating
Gold Plated
Memory Technology
DDR2 SDRAM
Device Supported
Desktop PC
CAS Latency
CL4
Error Checking
Non-parity
Number of Modules
1 x 512MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.