Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm IBM 512MB DDR2 SDRAM Memory Module - 512MB (1 x 512MB) - 533MHz DDR2-533/PC2-4200 - ECC - DDR2 SDRAM - 240-pin 30R5148

IBM 512MB DDR2 SDRAM Memory Module - 512MB (1 x 512MB) - 533MHz DDR2-533/PC2-4200 - ECC - DDR2 SDRAM - 240-pin (Discontinued)

  • Mfr # 30R5148
  • Zoro # G2522988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30R5148
Zoro #
G2522988
UPC #
435797872
Country of Origin
China

Dimensions

Memory Size
512 MB

Details

Number of Pins
240-pin
Product Type
RAM Module
Compatibility
IBM: eServer xSeries 100, eServer xSeries 206m, IntelliStation M
Memory Speed
533 MHz
Memory Technology
DDR2 SDRAM
Memory Standard
DDR2-533/PC2-4200
Number of Modules
1 x 512MB
CAS Latency
CL4
Device Supported
Workstation, Server
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.