Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm 512Mb Pc2-5300 Ddr2 Sdram 73P4983

512Mb Pc2-5300 Ddr2 Sdram (Discontinued)

  • Mfr # 73P4983
  • Zoro # G2526031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73P4983
Zoro #
G2526031
UPC #
435706218
Country of Origin
China

Dimensions

Memory Size
512 MB

Details

Number of Pins
240-pin
Product Type
RAM Module
CAS Latency
CL5
Memory Speed
667 MHz
Memory Standard
DDR2-667/PC2-5300
Plating
Gold Plated
Error Checking
Non-parity
Memory Technology
DDR2 SDRAM
Number of Modules
1 x 512MB
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.