IBM 600 GB Hard Drive - 2.5" Internal - SAS (6Gb/s SAS) - 10000rpm - 1 Year Warranty (Discontinued)
- Mfr # 49Y2003
- Zoro # G2569221
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49Y2003
Zoro #
G2569221
UPC #
883436088947
Country of Origin
China
Dimensions
Height
0.6"
Width
2.8"
Depth
3.9"
Details
Interface
SAS
Recording Capacity
600 GB
Speed
10000
Product Type
Hard Drive
Drive Type
Internal
Drive Interface Standard
6Gb/s SAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.