Zoro Homepage
This item is Discontinued.
Ibm 8Gb 1X8Gb 2Rx8 1.35V Pc3L-10600 Mem 00D4985

8Gb 1X8Gb 2Rx8 1.35V Pc3L-10600 Mem (Discontinued)

  • Mfr # 00D4985
  • Zoro # G2524677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00D4985
Zoro #
G2524677
UPC #
883436276009
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Product Type
RAM Module
Number of Pins
240-pin
Compatibility
IBM Servers: BladeCenter HX5, BladeCenter HS23, BladeCenter HS23E, BladeCenter HS22V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.