Zoro Homepage
This item is Discontinued.
No Product Image Available

8Gb (1X8Gb) 2Rx8 1.5V Pc3-12800 Cl11 Ecc (Discontinued)

  • Mfr # 00D4993
  • Zoro # G2523292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00D4993
Zoro #
G2523292
UPC #
883436276023
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Number of Pins
240-pin
Product Type
RAM Module
Compatibility
IBM BladeCenter Servers: HS23, HS23E, HS22
Signal Processing
Registered
Device Supported
Server
Memory Standard
DDR3-1600/PC3-12800
Memory Technology
DDR3 SDRAM
Error Checking
ECC
Memory Speed
1600 MHz
Number of Modules
1 x 8GB
Memory Voltage
1.50 V
CAS Latency
CL11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.