Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

8Gb Truddr4 1Rx4 Pc4-17000 2133Mhz Rdimm (Discontinued)

  • Mfr # 46W0788
  • Zoro # G2520066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46W0788
Zoro #
G2520066
UPC #
883436517201
Country of Origin
Unknown

Dimensions

Thickness
150 mil
Memory Size
8 GB
Length
5.3"
Width
1.2"

Details

Product Type
RAM Module
Compatibility
IBM System x3550 M5 (5463) Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.