Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41Y8598
Zoro #
G2644462
UPC #
882658140181
Country of Origin
China
Dimensions
Depth
1.1"
Height
4.4"
Width
10.2"
Details
Product Type
SFP (mini-GBIC)
Compatibility
Lenovo BladeCenter
Interfaces/Ports Details
1 x 4GBase-SW Network
Total Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
4GBase-SW
Ethernet Technology
40 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.