Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm E5-2670 V2 10C 2.5/25Mb/115W Upg 7915 46W4369

E5-2670 V2 10C 2.5/25Mb/115W Upg 7915 (Discontinued)

  • Mfr # 46W4369
  • Zoro # G2521186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46W4369
Zoro #
G2521186
UPC #
883436358101
Country of Origin
China

Dimensions

Width
2.1"
Depth
1.8"

Details

Input Voltage
1.3 V DC
Product Type
Processor Upgrade
Compatibility
IBM System x3650 M4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.