Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

E5606 4C 2.13/8M/80 W Cpu Upg 7944 (Discontinued)

  • Mfr # 81Y6549
  • Zoro # G2521658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81Y6549
Zoro #
G2521658
UPC #
883436105446
Country of Origin
Unknown

Dimensions

Width
1.7"
Depth
1.8"

Details

Product Type
Processor Upgrade
Compatibility
IBM x3550 M3 (7944) System x Server
QuickPath Interconnect
4.80-GT/s
Process Technology
32 nm
L2 Cache
1 MB
L1 Cache
256 KB
Thermal Design Power
80 W
Processor Technology
Extended Memory 64 Technology, Virtualization Technology, Enhanced SpeedStep Technology, Trusted Execution Technology
64-bit Processing
Yes
Processor Socket
Socket B LGA-1366
L3 Cache
8 MB
Processor Core
Quad-core (4 Core)
Platform Supported
PC
Clock Speed
2.13 GHz
Series
5600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.