Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm Intel I350-T2 2Xgbe Baset Adpt Sys X 00AG510

Intel I350-T2 2Xgbe Baset Adpt Sys X (Discontinued)

  • Mfr # 00AG510
  • Zoro # G2556536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00AG510
Zoro #
G2556536
UPC #
883436468862
Country of Origin
China

Dimensions

Depth
5.3"
Height
2.7"
Width
0.7"

Details

Product Type
Gigabit Ethernet Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.