Zoro Homepage

Lto Ultrium Vi - 2.5Tb-6.25Tb

  • Mfr # 00V7590

  • Zoro # G010749422


product price: $63.35
/ea

Key Features

Storage Capacity
6.25 TB
Depth
4"
Height
0.8"
Width
4.1"
Tape Length
2903.54 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00V7590
Zoro #
G010749422
UPC #
747925167455
Country of Origin
China

Dimensions

Depth
4"
Height
0.8"
Width
4.1"
Tape Length
2903.54 ft

Details

Item
Data Cartridge
Storage Capacity
6.25 TB
Native Storage Capacity
2.50 TB
Maximum Native Data Transfer Rate
160-MB/s
Tape Technology
LTO-6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.