Shop IBM
See all product information
Create Account
TotalStorage 3592 Enterprise Tape Cartridge - 3592 - 300GB (Native) / 600GB (Compressed)
- Mfr # 18P7534
- Zoro # G910885664
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
600 GB
Depth
4.9"
Width
4.3"
Height
1"
Compatible With
IBM 3592 J1A tape drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18P7534
- Zoro #
- G910885664
- UPC #
- 435074867
- Country of Origin
- Japan
- Item
- Data Cartridge
- Storage Capacity
- 600 GB
- Compatible With
- IBM 3592 J1A tape drives
- Tape Technology
- 3592
- Native Storage Capacity
- 300 GB
Dimensions
- Depth
- 4.9"
- Width
- 4.3"
- Height
- 1"
- Tape Length
- 2001.31 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.