
IBM DVD-Writer - Internal - DVD-RAM/±R/±RW Support - SATA - Ultra Slim (Discontinued)
- Mfr # 46M0902
- Zoro # G2578531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46M0902
Zoro #
G2578531
UPC #
883436072878
Country of Origin
China
Dimensions
Height
0.6"
Depth
4"
Width
2.8"
Compatible Drive Bay Height
Ultra Slim
Details
Interface
SATA
Product Type
DVD-Writer
Compatibility
IBM System x IBM BladeCenter Systems
Optical Media Supported
DVD-RAM/±R/±RW
Drive Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.