Zoro Homepage

Ultrium 7 6TB Rewritable Data Cartridge Tape

  • Mfr # 38L7302

  • Zoro # G410803649


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
15 TB
Depth
0.8"
Width
4.1"
Height
4"
Native Storage Capacity
6 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38L7302
Zoro #
G410803649
UPC #
883436686808
Country of Origin
China

Dimensions

Depth
0.8"
Width
4.1"
Height
4"
Tape Length
3149.61 ft

Details

Item
Data Cartridge
Storage Capacity
15 TB
Native Storage Capacity
6 TB
Tape Technology
LTO-7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.