Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

IBM 670W Redundant AC Power Supply - 670W (Discontinued)

  • Mfr # 32R2815
  • Zoro # G2558977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32R2815
Zoro #
G2558977
UPC #
435853509
Country of Origin
China

Details

Product Type
Redundant Power Supply
Output Power
670 W
Compatibility
IBM System x3550 with Intel dual-core processor
Input Voltage Range
100 V AC - 127 V AC, 200 V AC - 240 V AC
Input Voltage
240 V AC, 127 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.