Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm X3550 M5 E5-2620 V3 2.4Ghz 6C 85W Express 5463EBU

X3550 M5 E5-2620 V3 2.4Ghz 6C 85W Express (Discontinued)

  • Mfr # 5463EBU
  • Zoro # G2523091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5463EBU
Zoro #
G2523091
UPC #
883436649889
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
16.9"
Depth
28.9"

Details

Compatibility
Product Type
Server
Operating System
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.