Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm X3550M4 E5-2609V2 4C 2.5Ghz/10M/80W 1X8Gb 7914EGU

X3550M4 E5-2609V2 4C 2.5Ghz/10M/80W 1X8Gb (Discontinued)

  • Mfr # 7914EGU
  • Zoro # G2530082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7914EGU
Zoro #
G2530082
UPC #
883436523172
Country of Origin
China

Dimensions

Depth
28.9"
Height
1.7"
Width
16.9"

Details

Compatibility
Microsoft Windows Server 2012, Microsoft Windows Server 2008 R2, Microsoft Windows Server 2008, Datacenter x64 Edition, Microsoft Windows Server 2008, Datacenter x86 Edition, Microsoft Windows Server 2008, Enterprise x64 Edition, Microsoft Windows Server 2008, Enterprise x86 Edition, Microsoft Windows Server 2008, Standard x64 Edition, Microsoft Windows Server 2008, Standard x86 Edition, Microsoft Windows Server 2008, Web x64 Edition, Microsoft Windows Server 2008, Web x86 Edition, Microsoft Windows Small Business Server 2008 Premium Edition*, Microsoft Windows Small Business Server 2008 Standard Edition*, Red Hat Enterprise Linux 5 Server with Xen x64 Edition, Red Hat Enterprise Linux 5 Server x64 Edition, Red Hat Enterprise Linux 6 Server Edition, Red Hat Enterprise Linux 6 Server x64 Edition, SUSE LINUX Enterprise Server 10 for AMD64/EM64T, SUSE LINUX Enterprise Server 11 for AMD64/EM64T, SUSE LINUX Enterprise Server 11 for x86, SUSE LINUX Enterprise Server 11 with Xen for AMD64/EM64T, VMware vSphere 5, VMware vSphere 5.1
Product Type
Server
Operating System
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.