Zoro Homepage
This item is Discontinued.
Ibm X3550M4 E5-2620V2 6C 2.1/15Mb/80W 1X8Gb 7914EHU

X3550M4 E5-2620V2 6C 2.1/15Mb/80W 1X8Gb (Discontinued)

  • Mfr # 7914EHU
  • Zoro # G2529102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7914EHU
Zoro #
G2529102
UPC #
883436538886
Country of Origin
China

Dimensions

Depth
28.9"
Height
1.7"
Width
16.9"

Details

Compatibility
Product Type
Server
Operating System
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.