Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm X3650 M5 E5-2640 V3 2.6Ghz 8C 90W 186 5462F2U

X3650 M5 E5-2640 V3 2.6Ghz 8C 90W 186 (Discontinued)

  • Mfr # 5462F2U
  • Zoro # G2523889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5462F2U
Zoro #
G2523889
UPC #
883436643320
Country of Origin
Unknown

Dimensions

Width
17.5"
Height
3.4"
Depth
31.5"

Details

Compatibility
Microsoft Microsoft Windows Server 2012 R2, Microsoft Windows Server 2012, Microsoft Windows Server 2008 R2, Red Hat Red Hat Enterprise Linux 7, Red Hat Enterprise Linux 6 Server x64 Edition (Update 5), SUSE SUSE LINUX Enterprise Server 11 for AMD64/EM64T (SP3), SUSE LINUX Enterprise Server 11 with Xen for AMD64/EM64T (SP3), VMware VMware vSphere 5.5 (ESXi) (planned for later in 2014), VMware vSphere 5.1 (ESXi) (Update 2)
Operating System
No
Product Type
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.