Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm X3650 M5 E5-2643 V3 3.4Ghz 6C 135W 2133Mhz 5462NNU

X3650 M5 E5-2643 V3 3.4Ghz 6C 135W 2133Mhz (Discontinued)

  • Mfr # 5462NNU
  • Zoro # G2521910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5462NNU
Zoro #
G2521910
UPC #
889488012558
Country of Origin
Unknown

Dimensions

Height
3.4"
Width
17.5"
Depth
31.5"

Details

Compatibility
Operating System
No
Product Type
Server

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.