Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ibm X3650 M5 E5-2670 V3 2.3Ghz 12C 120W 16Gb 546262U

X3650 M5 E5-2670 V3 2.3Ghz 12C 120W 16Gb (Discontinued)

  • Mfr # 546262U
  • Zoro # G2521719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546262U
Zoro #
G2521719
UPC #
883436652223
Country of Origin
Unknown

Dimensions

Width
17.5"
Height
3.4"
Depth
31.5"

Details

Compatibility
Operating System
No
Product Type
Server

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.