Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ibm X3650M4 E5-2630V2 6C 2.6Ghz/15M/80W 1X8Gb 7915EGU

X3650M4 E5-2630V2 6C 2.6Ghz/15M/80W 1X8Gb (Discontinued)

  • Mfr # 7915EGU
  • Zoro # G2531491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7915EGU
Zoro #
G2531491
UPC #
883436496391
Country of Origin
China

Dimensions

Width
17.5"
Depth
29.4"
Height
3.4"

Details

Compatibility
Operating System
No
Product Type
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.