Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

IBM 46M0071 8-Port - 128 GB DDR3 SDRAM - 8 x DIMM (Discontinued)

  • Mfr # 46M0071
  • Zoro # G2526731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46M0071
Zoro #
G2526731
UPC #
883436080156
Country of Origin
China

Details

Product Type
Memory Expansion Board
Compatibility
IBM System Servers: x3850 X5, x3950 X5
Number of Free Memory Slots
8
Total Number of Memory Slots
8
Number of Pins
240-pin
Maximum Memory Supported
128 GB
Memory Technology
DDR3 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.