This item is Discontinued.

Iboco NAB Open Slot Wire Duct- 6ft x 2.25" x 2.25"- 12 Pcs- White WD-IB-NAB-2222W

NAB Open Slot Wire Duct- 6ft x 2.25" x 2.25"- 12 Pcs- White (Discontinued)

  • Mfr # WD-IB-NAB-2222W
  • Zoro # G9821312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD-IB-NAB-2222W
Zoro #
G9821312
UPC #
-
Country of Origin
United States

Description

Hager NAB Wire Duct includes the lid with an easily removable protective film to prevent scratches or damage to the duct during installation. The lids snap securely over the fingers for a flush cover, ensuring a tight fit with minimal effort. The individual fingers With 2 prescored break lines insure a finger breakout on the upper score line, and easy sidewall removal with hand tool on the lower scoreline. Size: 2.25" x 2.25" Length: 6ft Carton Qty: 12 Pieces(72ft) Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.