Happy Birthday Awards & Bookmarks Set; Pack of 30

  • Mfr # IC943817

  • Zoro # G504107295


product price:  $38.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC943817
Zoro #
G504107295
UPC #
746591234812
Country of Origin
China

Description

Celebrate your students birthdays with 's new Color Me! Happy Birthday Awards and Bookmarks Set. Included are 30 Happy Birthday awards and coordinating bookmarks. Combined, each award/bookmark sheet measures 8.5 inches by 5.5 inches. When separated along the perforated rule, the award measures 6.75 inches by 5.5 inches and the bookmark measures 1.75 inches by 5.5 inches. Your students will feel like they are receiving two special recognition gifts in one! Each award includes an area where it can be personalized with a To, From, and Date line. Designed to be colored by the recipient, these awards and bookmarks are a wonderful and affordable way to celebrate your students....and engage them in the process!

Features
  • Happy Birthday Awards & Bookmarks Set
  • Pack of 30
Specifications
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.