Zoro Homepage

10 PK of 1.70 RING, CABLE Management

  • Mfr # ICCMSCMPT1

  • Zoro # G910330584


product price: $30.25
/ea

Key Features

Mounting Location
Rack
Color
Black
Material
Steel
Width
1.7 in
Includes
Mounting Ring; #12-24 Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSCMPT1
Zoro #
G910330584
UPC #
633758037570
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.7 in

Details

Item
Managers
Mounting Location
Rack
Color
Black
Material
Steel
Includes
Mounting Ring; #12-24 Mounting Screws
For Use With
4-Post Racks; Wall Mount Racks; Wall Brackets

Description

1.70In. Cable Management Rings 10 Pack- Provides flexibility for front and rear cable management with a neat and clean appearance- Suitable for 2-post & 4-post racks, wall mount racks, wall brackets and support various configurations- Available in both 1.70In. and 3.00In. widths- Round edges to prevent cable nicks and scratches- Made from 1/8In. x 3/8In. cold roll steel with black powder coated finish- Includes #12-24 mounting screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.