
110 WIRING BLOCK W/ FT, 100-PAIR, CAT 5e
Mfr # IC110WF100
Zoro # G609851147
product price: $24.75
/eaKey Features
Material
PC, UL 94V-0
Product Type
110 Blocks
Mounting
Wall
Color
IV-Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC110WF100
Zoro #
G609851147
UPC #
633758006170
Country of Origin
Taiwan, Province of China
Details
Material
PC, UL 94V-0
Product Type
110 Blocks
Mounting
Wall
Color
IV-Ivory
Description
1 100 Pair 110 Block With Feet, 2 Label Holders, and 2 Destination Labels- High density wall mounted cross connect system designed for voice and data applications- Easy system administration with designation labels and label holders- UL Listed and ROHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.