Zoro Homepage
This item is Discontinued.
Icc Other Reference Book, 2012 International Energy Conservation Code Commentary, English, Paperback 9781609830670

Other Reference Book, 2012 International Energy Conservation Code Commentary, English, Paperback (Discontinued)

  • Mfr # 9781609830670
  • Zoro # G5058627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781609830670
Zoro #
G5058627
UPC #
-
Country of Origin
United States

Dimensions

Width
8-13/32"
Depth
45/64"
Height
11"

Details

Language
English
Item
Reference Book
Book Type
Other
Book Format
Paperback
Book Title
2012 International Energy Conservation Code Commentary
Publisher
ICC (Distributed by Cengage Learning)
ISBN-13
978-1609830670
ISBN-10
1609830679
Book Description
The Book Provides Code Officials, Engineers, Architects, Inspectors, Plans Examiners and Contractors with the Perfect Tool for Elevating their Knowledge of the 2012 Iecc
Number of Pages
321
Publication Date
8/23/12

Description

Reference Book, 2012 International Energy Conservation Code Commentary, Paperback, Publisher ICC (Distributed by Cengage Learning), Publication Date 8/23/12, ISBN-10 1609830679, ISBN-13 978-1609830670, Language English, Number of Pages 321

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.