Other Code Book, 2012 International Building Code, English, Paperback (Discontinued)
- Mfr # 9781609830403
- Zoro # G5060377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9781609830403
Zoro #
G5060377
UPC #
-
Country of Origin
United States
Dimensions
Width
8-5/16"
Depth
1-1/2"
Height
11"
Details
Item
Code Book
Language
English
Book Type
Other
Book Format
Paperback
Book Title
2012 International Building Code
Publisher
ICC (Distributed by Cengage Learning)
Number of Pages
722
ISBN-10
1609830407
ISBN-13
978-1609830403
Publication Date
6/9/11
Book Description
Description
Code Book, 2012 International Building Code, Paperback, Publisher ICC (Distributed by Cengage Learning), Publication Date 6/9/11, ISBN-10 1609830407, ISBN-13 978-1609830403, Language English, Number of Pages 722
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.