Zoro Homepage

25-PAIR CABLE ASSEMBLY, F-F, 90 Degrees, 5FT

  • Mfr # ICPCSTFF05

  • Zoro # G010348281


product price: $29.49
/ea

Key Features

Cord Length
5 Ft
Connection Type
Telco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICPCSTFF05
Zoro #
G010348281
UPC #
633758023542
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
5 Ft

Details

Item
Telco Cables
Connection Type
Telco

Description

5ft Female to Female Amphenol Cable- Designed for use with voice and low data applications with punch down blocks, patch panels, and distribution boxes- Can also be used as extension cables- 24 AWG unshielded twisted pair UTP Category 3 rated cable- Includes two 50-pin female telco connectors RJ21- RoHs Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.