Zoro Homepage

25-PAIR CABLE ASSEMBLY, M-BLUNT, 90 Degrees, 5FT

  • Mfr # ICPCSTMB05

  • Zoro # G710348277


product price: $18.99
/ea

Key Features

Cord Length
5 ft
Jacket Material
PVC
Color
Gray
End 2 Connection Type
Bare Wire
Description/Special Features
Environmentally Friendly; Right-angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICPCSTMB05
Zoro #
G710348277
UPC #
633758023665
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
5 ft

Details

Item
Telco Cables
Jacket Material
PVC
Color
Gray
End 2 Connection Type
Bare Wire
Description/Special Features
Environmentally Friendly; Right-angled Connector
End 1 Connection Type
Telco Network
End 1 Gender and Plug End
Male
End 1 Number of Pins
50
Connector End
Telco
Device Supported
Network Device
Cable Type
CAT 3
Contact Plating
Gold
Conductor Material
Copper

Description

5ft 25 Pair Male to Blunt Amphenol Cable- Designed for use with voice and low data applications with punch down blocks, patch panels, and distribution boxes- Can also be used as extension cables- 24 AWG unshielded twisted pair UTP Category 3 rated cable- Includes one blunt end- Includes one 50-pin male telco connector RJ21- RoHs Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.