
500 Mhz Copper Premise Cable White
Mfr # ICCABP6VWH
Zoro # G116316894
product price: $332.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICCABP6VWH
Zoro #
G116316894
UPC #
-
Country of Origin
China
Description
Category 6 500MHz CMP/UTP Solid cables are manufactured based on the TIA 568-C.2 industry standard and is UL and cUL listed and verified. Available in spools of 1000 feet in a convenient pull box dispensing carton. Constructed with sequential footage markings on the outer jacket for easy to measure usage tracking. These cables offer a competitive solution designed to provide the ultimate performance necessary for today's demanding voice, data, video, and security applications in commercial and residential installations. Features Exceeds TIA 568-C.2 Category 6. Easy to dispense cable with REELEX design box, saving time and energy on the job site. Bare Solid Copper Wire construction to assure performance and quality. Convenient sequential footage markings for usage tracking. Plenum CMP rated required in most commercial installations. Ideal for data, digital video, broadband, and baseband analog video. High Definition Video. Digital Broadcast Video/IP Video/VoIP. ISDN/ADSL & 155Mbps ATM. Conductor - Solid Bare Copper. Insulation - FRPE. Jacket - FR-PVC. Component - 4 twisted pair. Insulation Dia.in - 0.039. Outer Dia.in - 0.200 in. Sequential footage marking for easy usage tracking. Wired pairs are vividly colored for quick identification. Temperature Rating Degrees F. Installation temperature - 32 to 140 Fahrenheit Degrees F. Operating temperature - -4 to 167 Fahrenheit Degrees F. Color - White.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.