
600 Mhz Copper Premise Cable White
Mfr # ICCABR6EWH
Zoro # G716316829
product price: $348.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICCABR6EWH
Zoro #
G716316829
UPC #
-
Country of Origin
China
Description
CMR and CMP UTP Solid cables are manufactured based on the TIA 568-C.2 industry standard and are UL and cUL listed and verified. Available in spools of 1000 feet in a convenient pull box dispensing carton. Constructed with sequential footage markings on the outer jacket for easy to measure usage tracking. These cables offer a competitive solution designed to provide the ultimate performance necessary for today's demanding voice, data, video, and security applications in commercial and residential installations. Features High Definition Video. Digital Broadcast Video/IP Video/VoIP. ISDN/ADSL & 155Mbps ATM. Conductor - Solid Bare Copper. Insulation - PE. Jacket - FR-PVC. Cable spine separator X. Component - 4 twisted pair. Insulation Dia.in - 0.039. Outer Dia.in - 0.236 in. Sequential footage marking for easy usage tracking. Wired pairs are vividly colored for quick identification. Temperature Rating Degrees F. Installation temperature - 32 to 140 Fahrenheit Degrees F. Operating temperature - -4 to 167 Fahrenheit Degrees F. Color - White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.