
66 Block Telco 50PR Female / Female
Mfr # IC066DFT50
Zoro # G310332881
product price: $75.35
/ea
Free Shipping & Returns
Key Features
Category Type
Voice
Number of Ports
2
Material
High Impact Retardant Plastic, UL 94V-0
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC066DFT50
Zoro #
G310332881
UPC #
633758029568
Country of Origin
Taiwan, Province of China
Details
Item
66 Blocks
Category Type
Voice
Number of Ports
2
Material
High Impact Retardant Plastic, UL 94V-0
Mounting Style
Wall
Description
Pre-terminated 66 Block- Pre-wired female Amphenol connectors facilitate installation and saves time- Designed for data, voice, PBX systems, and low voltage telecom equipment- Performance exceeds Category 5e connecting hardware requirements specified in TIA/EIA-568-B.2- Durable and strong high impact flame retardant material- Includes 89B mounting bracket for wall mounting- Accommodates IC066BC025 66 wiring block bridging clips- Removable hinged cover provided- Accepts 22-26 AWG wire- UL Listed & ROHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.