
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICMB89BCWH
Zoro #
G409858162
UPC #
633758038386
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
3.3 in
Overall Depth
1.9 in
Overall Height
10 in
Details
Item
Mounting Bracket
Material
Acrylonitrile Butadiene Styrene (ABS)
Color
White
Features
Cable Management; Environmentally Friendly
For Use With
ICC 66 Wiring Block
Description
66 Block 89B Mounting Bracket- 25 Pack- Designed for wall mounting- Mounting holes are provided for use in a variety of mounting options- Used with IC066NB050 CAT 5e 66 wiring block- 25-pack ideal for large small to large installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.