Zoro Homepage

ABP6EBL 600 Mhz Copper Premise Cable - Blue

  • Mfr # ICCABP6EBL

  • Zoro # G015812589


product price: $516.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCABP6EBL
Zoro #
G015812589
UPC #
633758029865
Country of Origin
China

Description

CMR and CMP UTP Solid cables are manufactured based on the TIA 568-C.2 industry standard and are UL and cUL listed and verified.Spools of 1000 ft.in a convenient pull box dispensing carton.Constructed with sequential footage markings on the outer jacket for easy to measure usage tracking.These cables offer a competitive solution designed to provide the ultimate performance necessary for today's demanding voice data video and security applications in commercial and residential installations.Features -TIA 568-C.2 Category 6 UL Type CM for non-plenum UL Type CMP for plenum & UL 444.-High Definition Video.-Digital Broadcast Video/IP Video/VoIP.-ISDN/ADSL & 155Mbps ATM.-Conductor - Solid Bare Copper.-Insulation - FEP.-Jacket - Plenum PVC.-Cable spine separator X.-Component - 4 twisted pair.-Insulation Dia.in - 0.039.-Outer Dia.in - 0.225.-Sequential footage marking for easy usage tracking.-Wired pairs are vividly colored for quick identification.-Temperature Rating Degree F.-Installation temperature - 32 to 140 Fahrenheit Degree F.-Operating temperature - -4 to 167 Fahrenheit Degree F.-Color - Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.